316 4'' X 4'' 150# HEX NIPPLE A351
SFP.31644HN
- UNSPSC 0
5267136004961 1
5267136004961 1
Delivery
316 4'' X 4'' 150# HEX NIPPLE A351 — SFP.31644HN
- 316 .25'' X .25'' 150# HEX NIPPLE A351 — SFP.316.25.25HN
- 316 .375'' X .375'' 150# HEX NIPPLE A351 — SFP.316.375.375HN
- 316 .5'' X .5'' 150# HEX NIPPLE A351 — SFP.316.5.5HN
- 316 .75'' X .75'' 150# HEX NIPPLE A351 — SFP.316.75.75HN
- 316 1.25'' X 1.25'' 150# HEX NIPPLE A351 — SFP.3161.251.25HN
- 316 1.5'' X 1.5'' 150# HEX NIPPLE A351 — SFP.3161.51.5HN
- 316 1'' X 1'' 150# HEX NIPPLE A351 — SFP.31611HN
- 316 2'' X 2'' 150# HEX NIPPLE A351 — SFP.31622HN
- 316 3'' X 3'' 150# HEX NIPPLE A351 — SFP.31633HN
- 316 4'' X 4'' 150# HEX NIPPLE A351 — SFP.31644HN
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 4 inch |
| Width across flats | 120 mm || Wrench size 120 mm || 120 mm |
| Thread Type | Male thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | Hex nipple |
| Form | Straight |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 4 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362230950 |
